SMARTFIT CORDED FLIP TOP BOX (1011239) PK 50

Order Code: ZT1576908S

£69.99 Inc VAT (20%)


Description

Patented Conforming Material Technology uses body heat to adapt to shape of wearer's ear canal. Delivers superior comfort and a truly individual fit. Detachable cord system and storage case. SNR 30, Conforms to EN352-2

Specifications for SMARTFIT CORDED FLIP TOP BOX (1011239) PK 50
  • MFR Part No.
    HL1011239
  • Length
    624mm
  • Width
    378mm
  • Height
    144mm
  • Weight
    0.64kg
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome