0
1

Tapered Foam Earplugs (6 Pairs) SCAPPEEARPL

Order Code: ZT1292217P

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%

Order by 2pm, get it Tomorrow

Description

Scan Tapered Foam Earplugs made from soft energy absorbing polymer foam, which compresses and then expands for a perfect fit in the ear canal. Reduces sound levels to the ear drum while maintaining aural contact. 6 pairs supplied in 3 re-sealable containers, each with 2 pairs of earplugs. Conforms to EN352-22002. SNR = 37dB (Single Number Rating (SNR) = the number of decibels reduced by the product).

Specifications for Tapered Foam Earplugs (6 Pairs) SCAPPEEARPL
  • MFR Part No.
    EC-1003A
  • Type
    Earplugs
  • Single Number Rating (SNR)
    36 dB
  • Protection Type
    Earplugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome