Twisters Semi Reusable Earplugssnr 34 (PK-80)

Order Code: ZT3609277S

£51.99 Inc VAT (20%)


Description

Twisters® semi-reusable ear plugs offer a versatile solution for users exposed to intermittent or sudden noise. The convenient handle allows hygienic application and removal as well as in-ear adjustment when required. Their soft and skin-friendly design enhances user experience, while the supplied neck cord provides added convenience.

Features and Benefits
• A large handle allows for effortless use and removal, eliminating the need for rolling
• The multi-curved stem ensures a custom fit with easy in-ear adjustment for personalised comfort
• The cord, attachable at any desired length, adds convenience for users on the move
• Semi-reusable, they can be easily cleaned with mild soapy water for prolonged use

Typical Applications
• Industrial
• Construction
• Workshop
• Commercial

Standards
• EN 352-2:2002

See full description
Specifications for Twisters Semi Reusable Earplugssnr 34 (PK-80)
  • Standards Met
    EN 352-2
  • Detectability
    Not Detectable
  • Single Number Rating
    34dBA
  • Plug Colour
    Green
  • Ear Plug Type
    Reusable Ear Plugs
  • Cord/Band Style
    Corded
  • Plug Shape
    Bell
  • MFR Part No.
    644101
  • Series
    Twisters®
  • Plug Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome