0
1
2

UF-01-000 Ultrafit Plugs (BOX-50 Pr)

Order Code: ZT1177890X

£72.99 Inc VAT (20%)


Description

3M™ E-A-R™ UltraFit™
When the convenience and permanence of a pre-moulded ear plug is more suitable for your requirements. The unique triple flange design allows one size of 3M E-A-R UltraFit to fit most ear canals comfortably and provides a high level of attenuation. EN352-2: 2002.
Individually wrapped plugs. Cord can be removed if desired.
SNR = 32dB

See full description
Specifications for UF-01-000 Ultrafit Plugs (BOX-50 Pr)
  • Ear Plug Type
    Reusable Ear Plugs
  • Pack Quantity
    50 pairs
  • Cord/Band Style
    Corded
    Uncorded
  • Detectability
    Not Detectable
  • MFR Part No.
    7000103727
  • Plug Shape
    Triple Flange
  • Standards Met
    BS EN 352-2:1993
    CE Certified
    European Community Directive 89/686/EEC
  • Plug Colour
    Yellow
  • Single Number Rating (SNR)
    32dB
  • Plug Material
    Plastic
  • Series
    Ultrafit
  • Disposable/Reusable
    Reusable
  • Corded
    Yes
  • Ear Plug Style
    Corded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome