0
1
2
3

UF-01-012 Ultra Fit 20 Earplugs (BOX-50 Pr)

Order Code: ZT1177936X

£139.99each Inc VAT (20%)
£559.96 minimum order value

Minimum order quantity: 4.
Currently unavailable

Description

3M™ E-A-R™ UltraFit™ 20
For lower noise levels (up to 93dB (A)) the 3M E-A-R UltraFit 20 provides that little bit of extra attenuation. Correctly matched to the noise level it allows conversation and background music to be heard whilst protecting the user from hearing loss. Washable up to 50 times. EN352-2: 2002. Individually wrapped plugs.
SNR = 20dB

See full description
Specifications for UF-01-012 Ultra Fit 20 Earplugs (BOX-50 Pr)
  • Series
    Ultrafit™
  • Plug Colour
    Yellow
  • Ear Plug Type
    Reusable Ear Plugs
  • Plug Material
    Thermoplastic Elastomer
  • Plug Shape
    Triple Flange
  • MFR Part No.
    7000103863
  • Pack Quantity
    50 pairs
  • Standards Met
    BS EN 352-2:2002
    CE Certified
  • Detectability
    Not Detectable
  • Single Number Rating (SNR)
    32dB
  • Cord/Band Style
    Corded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome