Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
Ultrafit Corded Ear Plugs One Size, Pack of 50 UF-01-000
By 3M
Order Code:
ZT1543034S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/safety/ear-plugs/ultrafit-corded-ear-plugs-one-size-pack-of-50-uf-01-000/p/ZT1543034S
Add to quotation
View all Ear Plugs
Description
3M Ultrafit Corded Ear Plugs One Size (Pack of 50) UF-01-000
Specifications
Specifications for Ultrafit Corded Ear Plugs One Size, Pack of 50 UF-01-000
Pack Quantity
50
MFR Part No.
3M34800
Type
Reusable Ear Plug
Depth
254mm
Width
245mm
Height
254mm
Weight
0.545kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome