UVEX HI-COM CORDED DISPOSABLE EARPLUGS PK 100

Order Code: ZT2592707S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

The innovative shape of the Uvex hi-com earplugs reduces the level of sound that normally builds up in the inner ear when wearing hearing protection. Integrated cavities result in a larger surface area in the direction of the eardrum. The earplugs provide softer acoustics and absorb disruptive noises – they also allow excellent speech perception. General features, Earplugs with low sound absorption and excellent speech perception, Available colours: lime, fawn, Version with cordProtection features, Meets standard EN 352-2 and the additional requirement "Warning signal hearing, general" (W), 24 decibels insulation H: 26 dB, M: 20 dB, L: 18 dB

See full description
Specifications for UVEX HI-COM CORDED DISPOSABLE EARPLUGS PK 100
  • Colour
    Green