0
1
2

Yellow Corded PU Earplug 34DB 200 Pair Box

Order Code: ZT1178000X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Currently unavailable

Description

These disposable ear plugs deliver comfortable hearing protection without impairing normal communication. The tapered design makes for easy fitting and forms an excellent seal.

Features and Benefits
• Available in both cordless and corded plugs
• Soft PU foam is comfortable in the ear canal
• Slowly expands after insertion to form an excellent seal

Standards
• EN 352-2:2002

See full description
Specifications for Yellow Corded PU Earplug 34DB 200 Pair Box
  • Plug Colour
    Yellow
  • Plug Material
    PU
  • Standards Met
    EN352-2: 2002
  • Cord/Band Style
    Corded
  • Ear Plug Type
    Refill Pack for Dispenser
    Disposable Ear Plugs
  • MFR Part No.
    FEP-03C
  • Detectability
    Not Detectable
  • Single Number Rating (SNR)
    34dB
  • Pack Quantity
    200 pairs
  • Plug Shape
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome