Yellow Neons Ear Plugs

Order Code: ZT5363840S

£54.99 Inc VAT (20%)


Description

Made from a slow expanding, environmentally friendly, polyurethane foam material. We have successfully developed an earplug that provides evenly distributed pressure, giving flexibility, a good seal with optimum comfort. Soft Yellow Neons are also available with a blue vinyl connecting cord, for use in food manufacture and food process industries.

See full description
Specifications for Yellow Neons Ear Plugs
  • Colour
    Yellow
  • Single Number Rating
    36dBA
  • Weight
    490g
  • Material
    Polyurethane Foam
  • Product Type
    Ear Plugs
  • Standards Met
    EN352-2, 2002
  • Ear Plug Colour
    Neon Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome