804-00M Elbow Pad Multi-layer Polycotton (Medium)

804-00M Elbow Pad Multi-layer Polycotton (Medium)

Order Code: ZT1188152P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

IMPACTO® Elbow pad. Pull on style, memory foam padding conforms to the natural curves of the arm, 4-way stretch breathable polycotton.

Features & Benefits
• Memory Foam Padding Conforms To The Natural Curves Of The Arm

Application
Pressure point protector when leaning on surfaces, assembly lines, construction, operators. Jewelers: With constant weight placed on elbow, the ulnar nerve around bone of elbow is compressed affecting finger mobility. Condoms manufacturers use it when testing on steel mandrel holders.

See full description
Specifications for 804-00M Elbow Pad Multi-layer Polycotton (Medium)
  • Material
    Polycotton, memory foam
  • Colour
    Blue
  • Height
    0.2mm
  • Size
    Medium
  • Length
    11mm
  • Standards
    UKCA
  • Protection Type
    Body Protection
  • Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome