180 Charming Electric Fireplace Heater, Quiet Stove with LED Flame Effect Black

Order Code: ZT3350919S

£103.99 Inc VAT (20%)


Description

LED Realistic Flame: The clear glass of the freestanding heater on 3 sides gives 180 degrees of observation to serve as a modern decor for your living room. The brightness of the realistic LED flame has a 4-level adjustment, which keeps it perfectly fit in the room and protects your eyes in the dark. 2 Levels Heating: The home use heater is designed with 2 levels of 1000W/2000W heating power controlled by switches. With the high power level, the bedroom can be warmed up quickly to get you comfortable after a long day With the low power level, you can keep the room cosy while having conversations with your friends. Quiet Operation: Lower than 55dB level, the electric heater for home is comfortably quiet to use in a bedroom while sleeping. It's also suitable for warming the room up while reading, studying, or watching TV never worried about being disturbed. And with a warming area of 15-20m, you can walk around in your room comfortably without moving it. Level-less Thermostat: When the temperature of this fake fireplace is lower than the set temperature, it will automatically heat, and when the temperature is higher, it will stop heating automatically. The thermostat helps stabilize the temperature in your room to keep you cosy. And the over-heat switch for secured use and double insurance. Dimensions: Overall: 40. 5L x 20W x 62H cm. Power: 1000W/2000W. Covering Area: 15-20 m.

See full description
Specifications for 180 Charming Electric Fireplace Heater, Quiet Stove with LED Flame Effect Black
  • Number of Heat Settings
    2
  • Product Type
    Electric Fireplace Heater
  • Colour
    Black
  • Mount Type
    Freestanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome