0
1
2
3
4

Curved Electric Freestanding and Wall Mounted Fireplace with Stand

Order Code: ZT2118107S

£229.99 Inc VAT (20%)


Description



Warm up your house with this classy electric fireplace. Designed with a chic black wide frame, the fireplace can enhance your home interior instantly. Temperature is not the only thing the fireplace elevates, check out the LED lighting at both sides of it, changeable lights, set the right one according to your current mood. Flexible installation is another reason you want to choose it, hang it on the wall to save place or let it stand like a display screen.

Features:

Both freestanding and wall-mounted are allowed
Timer included, 30minutes to 6 hours settable
7 changeable flame colours
Auto shut down protection for overheating
Specifications

Size: 107cm W x 22cm D x 55cm H

Product Type: Fireplace

Fuel Type: Electric

Material: Stainless Steel, Tempered Glass

Finish: Black

See full description
Specifications for Curved Electric Freestanding and Wall Mounted Fireplace with Stand
  • Product Type
    Fireplace

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome