Fireplace Electric Freestanding Heater Stove W/Thermostat Control Black

Order Code: ZT3350444S

£209.99 Inc VAT (20%)


Description

STYLISH AND PORTABLE: Freestanding fire place to place anywhere needed. A classic finish which looks great in the home, garage and workplaceREALISTIC LOG FLAME EFFECT: Can be used independently or with the heat on for an attractive visual look2 HEAT SETTING: Our electric fireplace keeps you warm during the colder months, covering a 25-30㎡ area with 900W/1800W heat options and adjustable thermostat controlOVERHEATING SAFETY: Thermal safety cut off switch of this space heater, turning the unit off if it overheats. Air outlet also helps prevent the unit overheatingSTAND UP FIREPLACE DIMENSIONS: 41L x 41W x 64.5H cm. Assembly required

See full description
Specifications for Fireplace Electric Freestanding Heater Stove W/Thermostat Control Black
  • Product Type
    Electric Fireplace
  • Colour
    Black
  • Mount Type
    Freestanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome