0
1
2
3
4

Freestanding Electric Fireplace Mantel

Order Code: ZT2118361S

£519.99 Inc VAT (20%)


Description



This is an elegant piece of heating appliance. The appearance is designed in a minimal way, with the white wooden frame, the simple appearance can add a touch of contemporary to any room. You deserve a cosy winter, and this fireplace provides you with constant heat yet without bringing any smoke or odor. Heat up your room in style with this fireplace!

Features:

Night lights on the left side, offer you lighting at night
Overheating protection, the fireplace stops working once it reaches a set temperature
Window opening detection, energy-saving fireplace
Specifications

Dimensions: 58cm H x 132cm W x 21cm D

Product Type: Fireplace

Fuel Type: Electric

Heat-Producing: Yes

Mantel Included: Yes

Primary Material: Glass

Finish: White

Plug Included: Yes

Automatic Safety Shutoff: Yes

See full description
Specifications for Freestanding Electric Fireplace Mantel
  • Finish
    White
  • Product Type
    Fireplace

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome