0
1
2
3
4

LED Electric Wall Fireplace 9 Flame Colours with Freestanding Leg, Black 70inch

Order Code: ZT2118583S

£449.99 Inc VAT (20%)


Description

Feature:
*5120BTU heater provides supply mental zone heating for up to 400 square feet.
*9 different LED flame colours to select.
*Realistic flame effect with 5 brightness options, with crystal effect.
*UK plug spec Rated voltage - 220-240v.
*Heat timer to allow settings between 1-9 hours (in 30 minute intervals)
*Touch Panel control on the fire which goes out after use.
*Flame only setting via LEDs never need to change a bulb (no heat).
*Capability to be inserted into a wall and flush mounted.
*Safety thermal cut-off device (to prevent overheating).
*Recessed electric fire with crystal effect included within the box.
*Easy to fit - simply mount the bracket on the wall (few screws), then the fire slots onto this - really simple or can be inserted into a hole for flush mounting
*Space between the fire and the edge of the Tempered Glass to put a plug socket to hide any wires.
*CE/BS compliant!
*Please note the bracket is included at the back of the fire which needs unscrewing at the top, then installing to the wall. After this process you can attach the fire on to the bracket. Its a simple installation process.

Specification:
Colour: Black
Material: Tempered Glass
Dimension: 100inch: 254cm (Width) x43cm (Height) x14cm (Depth)
Wire length: 1.7m
Power: 700/1800W for 220~240V, 50/60HZFeatures:
*Remote control help you to control on/off, dimmer, heater, temperature, timer, colour change flame effect of your fireplace easily.
*Crystal stone fuel effect. 2 Heat Settings 900W or 1800W, 220-240V/50Hz, 9 Colours Flame, 5 Brightness Levels.
*Realistic LED flame effect and adjustable flame brightness to create a visual feature with mood lighting.
*Flame only setting via LEDs never need to change a bulb (no heat).
*Safety thermal cut-off device (to prevent overheating).
*Easy installation. It is suitable to mount a TV above this fire. 3 methods: wall mounted fireplace or freestanding electric fireplace or recessed electric fire.

Dimensions & Product Details:
70inch: L177.8 x W14.6x H32.7 cm

Material: Tempered Glass
Power: 900/1800W for 220~240V, 50/60HZ
Wire length 1.7m
Remote control distance: 1-5 meters
Adjustable temperature settings from 60°F to 82°F
9 Different LED flame colours to select (Remote control)
Recessed electric fire with Crystal effect included

/> • Remote control distance 1-5 meters
• Heat timer to allow settings;
• 9 different LED flame colours to select
•Realistic led flame with 5 brightness and crystal effect optional
• Capability to be inserted into a wall and flush mounted!

Package included:
1x Electric Fireplace
1x Pack Crystal Stone
1x Installation Kit
1x User Manual

See full description
Specifications for LED Electric Wall Fireplace 9 Flame Colours with Freestanding Leg, Black 70inch
  • Voltage
    220-240V
  • Material
    Tempered Glass
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome