Made from metal and stainless steel, can be used freestandingPebbles with LED light fire flame effectEffective coverage area is 30M2 in totalThermal cut off for safety Adjustable power control 1000W & 2000WCE, EMC, GS and ROHS certification Overall Dimension: 48. 2W x 16T x 59. 2H (cm) Simple assembly is required
NOTE: This appliance must not be directly installed on a carpet or similar material. We recommend that it is firmed onto hearth or similar non-combustible material.