0
1
2
3
4

Modern Rectangular Electric Fireplace with Adjustable Flame Colours

Order Code: ZT2118596S

£439.99 Inc VAT (20%)


Description



Our linear fireplace is the best way to bring warmth into your house. And with the stunning log and pebbles displayed with different flame colours, the fireplace will create a fabulous environment in your living space. The heating function of this heater is also outstanding, it can heat up the whole place in an instant. Just pick up the remote control and adjust it to your most comfortable setting.

Features:

Overheat auto-shutoff protection
Rustic wooden frame that fits most contemporary home decor
Night light on the left side
Specifications

Dimensions: 132cm W x 21cm D x 58cm H

Product Type: Fireplace

Orientation: Flooring Standing

Fuel Type: Electric

Fireplace Material: Metal

Mantel Material: MDF

Mantel Finish: Dark Grey

Fireplace Remote Included: Yes

See full description
Specifications for Modern Rectangular Electric Fireplace with Adjustable Flame Colours
  • Product Type
    Fireplace

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome