Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Electrical Hazard Signs
Danger High Voltage, Pack of 5 Engraved (75 x 25mm)
By Spectrum Industrial
Order Code:
ZT1112114P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/safety/electrical-hazard-signs/danger-high-voltage-pack-of-5-engraved-75-x-25mm/p/ZT1112114P
Add to quotation
View all Electrical Hazard Signs
Description
Danger High Voltage - Pack of 5 Engraved (75 x 25mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger High Voltage, Pack of 5 Engraved (75 x 25mm)
Colour
Yellow/Black
Material
Rigid Engraved
Depth
1mm
Type
Electrical Labels
Installation
Self Adhesive
Weight
0.01kg
Length
25mm
Width
75mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome