Danger High Voltage - PVC Sign 200 x 300mm SCA0761

Order Code: ZT1463095S

£10.29 Inc VAT (20%)


Description

This SCAN Safety Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specification Size 200 x 300mm Message 'Danger High voltage'

See full description
Specifications for Danger High Voltage - PVC Sign 200 x 300mm SCA0761
  • MFR Part No.
    SCA0761
  • Material
    PVC
  • Size
    200 x 300mmW x H
  • Height
    300mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome