Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Electrical Hazard Signs
Warning Buried High Voltage Cables - RPVC (600 x 200mm)
By Spectrum Industrial
Order Code:
ZT1109248P
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/safety/electrical-hazard-signs/warning-buried-high-voltage-cables-rpvc-600-x-200mm/p/ZT1109248P
Add to quotation
View all Electrical Hazard Signs
Description
Warning buried high voltage cables - RPVC (600 x 200mm)
Tags:
#BulkDiscount
Specifications
Specifications for Warning Buried High Voltage Cables - RPVC (600 x 200mm)
Colour
Yellow/White
Length
450mm
Type
Wall Signs
Depth
1mm
Width
600mm
Material
RPVC
Weight
0.129kg
Installation
Screws/Double Sided Tape/Mastic
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome