Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Electrical Hazard Signs
Warning High Voltage Cables Overhead - RPVC (600 x 200mm)
By Spectrum Industrial
Order Code:
ZT1108586P
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 +
£9.89
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/safety/electrical-hazard-signs/warning-high-voltage-cables-overhead-rpvc-600-x-200mm/p/ZT1108586P
Add to quotation
View all Electrical Hazard Signs
Description
Warning high voltage cables overhead - RPVC (600 x 200mm)
Tags:
#BulkDiscount
Specifications
Specifications for Warning High Voltage Cables Overhead - RPVC (600 x 200mm)
Material
RPVC
Type
Wall Signs
Weight
0.129kg
Colour
Yellow/White
Length
450mm
Width
600mm
Depth
1mm
Installation
Screws/Double Sided Tape/Mastic
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome