0
1

065966 No Hole Circuit Breaker Large, Pack of 6

Order Code: ZT1034906P

£69.99 Inc VAT (20%)


Description

Versatile - works on a wide range of single-pole and internal-trip multi-pole breakers. Available in two sizes suitable for 120/277V or 480/600V breakers. Made of rugged polypropylene and glass filled impact modified nylon. Use thumbscrews to clamp lockout securely onto switch tongue, then pull cover over thumbscrew and lock in place to prevent clamp from being loosened. New blade design provides tighter grip with less torque on thumb screw. Pack of 6.
Max. shackle diameter: 7mm. Min. shackle clearance: 20mm.

See full description
Specifications for 065966 No Hole Circuit Breaker Large, Pack of 6
  • Colour
    Red
    Black
  • Lockout Type
    Circuit Breaker
  • Size
    Large
  • Material
    Nylon
    Polypropylene