25MM Stainless Steel Lockout Hasp - Nickel Plated

Order Code: ZT2424754S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

These high-quality safety lockout haps are designed to allow multiple padlocks to be used when isolating an energy source.

Features and Benefits
• Ideal for fitting multiple padlocks to an isolation point - up to 6 can be fitted to the hasp at one time
• Designed to ensure that all the padlocks need to be removed before the hasp can be detected
• Manufactured from stainless steel and nickel-plated for durability

Notes
• Manufactured from stainless steel

See full description
Specifications for 25MM Stainless Steel Lockout Hasp - Nickel Plated
  • Overall Length
    114mm
  • Special Features
    Tamper-Proof
  • Maximum Shackle Diameter
    8mm
  • Colour
    Silver
  • Material
    Steel
  • Overall Width
    49mm
  • Lockout Type
    Lockout Hasp
  • Maximum Number of Padlocks
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome