Large Push Button Lockout

Order Code: ZT1185475X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

Designed to encapsulate standard push buttons, this lockout comes with a locking cap to ensure the enclosure cannot be removed without fully removing the padlock. Small - 75mm diameter by 40mm high, with a 30mm hole to sit around the foot of the button. Large - 70mm diameter by 80mm high, with a 30mm hole to sit around the foot of the button.

See full description
Specifications for Large Push Button Lockout
  • Inner Diameter
    30mm
  • Overall Height
    80mm
  • Material
    Glass Resin Polycarbonate
  • Shape
    Circle
  • Diameter
    70mm
  • Lockout Type
    Button Lockout

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome