0
1
2
3
4

900 X 600mm Anti-Static Bench Mat

Order Code: ZT3448395S

£54.99 Inc VAT (20%)


Description

For use when working on sensitive electronics without causing damage through electrostatic discharge. Large working surface – 900 x 600mm. Durable 2mm PVC which is chemical, oil and abrasion resistant. Four 10mm press stud connectors, suitable for left and right-handed use. Earthed wrist strap and crocodile clip with two 1.7m coiled earth leads included.
• ANTI-STATIC BENCH MAT - Used when working on sensitive electronics without causing damage through electrostatic discharge.
• LARGE WORKING SURFACE - 900 x 600mm.
• DURABLE 2MM PVC - Is chemical, oil and abrasion resistant.
• FOUR 10MM PRESS STUD CONNECTORS – Suitable for left and right-handed use.
• ACCESSORIES INCLUDED – Earthed wrist strap and crocodile clip with two 1.7m coiled earth leads.

See full description
Specifications for 900 X 600mm Anti-Static Bench Mat
  • Weight
    1.54kg
  • MFR Part No.
    TA600
  • Cable Length
    1.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome