COBAswitch Insulated Matting, Width 1000mm, Sold By The Metre, Grey

Order Code: ZT2744624S

£139.99 Inc VAT (20%)


Description

COBAswitch insulated matting, width 1000 mm, sold by the metre, grey. Supplied = assembled. Height = 4.5 mm. Width = 1000 mm. Colour = grey. Material = natural rubber. Temperature resistance = -10 °C to +60 °C. Max. roll length = 10 m. Surface weight = 6.5 kg/m². Place of use = indoor use. Feature = non-slip, insulating. Surface = closed. Work area = dry. Custom dimensions possible = no. Model = closed. Form of delivery = cuts per metre. Product type = mats, conductive. Protects users from electric shocks. Suitable for working with live electrical parts in dry indoor areas. Tested to 50000 V in accordance with EN 60243-1 (VDE 0303, section 21) IEC 60243-1:1998. Made of natural rubber. Light insulated matting for working with live electrical parts, provides protection against electric shocks. For use in front of electrical cabinets, etc. or in areas around high voltage equipment. The textured surface prevents a danger of slipping. Temperature resistant from -10 °C to +60 °C. Mat height approx. 4.5 mm. Weight approx. 6.5 kg/m². Max. roll length 10 m. Grey. Max. roll length 10 m. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for COBAswitch Insulated Matting, Width 1000mm, Sold By The Metre, Grey
  • Colour
    Grey
  • Material
    Natural Rubber
  • Supplied
    Assembled
  • Product Type
    Mats, Conductive
  • Applications
    Indoor Use
  • Surface
    Closed
  • Work Area
    Dry
  • Features
    Non-Slip, Insulating
  • Temperature Resistance
    10 To +60°C
  • Width
    1000mm
  • Model
    Closed
  • Scope of Delivery
    Cuts Per Metre
  • Surface Weight
    6.5kg/m²
  • Roll Length
    10m
  • Height
    4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome