0
1

COBAswitch VDE Grey 1m x 10m

Order Code: ZT1184221X

£659.99 Inc VAT (20%)


Description

Electrical switchboard matting.

• Lightweight mat designed for use in front of open switchboards and high voltage equipment.
• Provides safety for operatives against electric shock.
• Fine fluted surface has slip-resistance benefits.
• 4.5mm x 10m rolls - VDE approved.
• Material: Major components - Natural rubber (NR), Styrene-Butadine rubber (SBR), white carbon black. Minor components - Zinc oxide, Sulfur, Accelerators / Activators (< 1 % ), Antioxidant / Stabilizers (<1 % )
• Tested to 50,000 volts according to DIN EN60243-1 (VDE0303 part 21) IEC 60243-2:1996.

See full description
Specifications for COBAswitch VDE Grey 1m x 10m
  • Colour
    Grey
  • Overall Thickness
    4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome