Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
ESD Rubber Bench Mat 0.6m x 1.2m x 2mm Black
By COBA EUROPE
Order Code:
ZT3040276S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.19
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/esd-rubber-bench-mat-0-6m-x-1-2m-x-2mm-black/p/ZT3040276S
Add to quotation
View all Electrical Safety Mats
Description
COBA EUROPE ESD Rubber Bench Mat 0.6m x 1.2m x 2mm Black SAF4960
Tags:
#BulkDiscount
Specifications
Specifications for ESD Rubber Bench Mat 0.6m x 1.2m x 2mm Black
Product Code
SAF4960
Pack Size
Each
Product Type
Electrical Safety