Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
Heating Mat Underfloor Output 2.0M2 405W 0.5 x 4.0M 200W/M2
By Heat Mat
Order Code:
ZT4996686S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/heating-mat-underfloor-output-2-0m2-405w-0-5-x-4-0m-200w-m2/p/ZT4996686S
Add to quotation
View all Electrical Safety Mats
Description
Heat Mat HEATING MAT UNDERFLOOR OUTPUT 2.0M2 405W 0.5X4.0M 200W/M2 Heating Mats PKM-200-0200
Specifications
Specifications for Heating Mat Underfloor Output 2.0M2 405W 0.5 x 4.0M 200W/M2
Overall Length
4000mm
Width
500mm
Surface
2
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome