Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
Heating Mat Underfloor Output 7.7M2 1275W 0.5 x 15.4M 160W/M2
By Heat Mat
Order Code:
ZT4998151S
£609.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
609.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/heating-mat-underfloor-output-7-7m2-1275w-0-5-x-15-4m-160w-m2/p/ZT4998151S
Add to quotation
View all Electrical Safety Mats
Description
Heat Mat HEATING MAT UNDERFLOOR OUTPUT 7.7M2 1275W 0.5X15.4M 160W/M2 Heating Mats PKM-160-0770
Specifications
Specifications for Heating Mat Underfloor Output 7.7M2 1275W 0.5 x 15.4M 160W/M2
Width
500mm
Overall Length
15400mm
Surface
7.7
7.7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome