Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
Heating Mat Underfloor STD Output 1.6M2 310W 0.5 x 3.2M 200W/M
By Heat Mat
Order Code:
ZT4996552S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/heating-mat-underfloor-std-output-1-6m2-310w-0-5-x-3-2m-200w-m/p/ZT4996552S
Add to quotation
View all Electrical Safety Mats
Description
Heat Mat HEATING MAT UNDERFLOOR STD OUTPUT 1.6M2 310W 0.5X3.2M 200W/M Heating Mats PKM-200-0160
Specifications
Specifications for Heating Mat Underfloor STD Output 1.6M2 310W 0.5 x 3.2M 200W/M
Overall Length
3200mm
Width
500mm
Surface
1.6
1.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome