Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
Heating Mat Underfloor STD Output 3.5M2 719W 0.5 x 7.0M 200W/M
By Heat Mat
Order Code:
ZT4997009S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/heating-mat-underfloor-std-output-3-5m2-719w-0-5-x-7-0m-200w-m/p/ZT4997009S
Add to quotation
View all Electrical Safety Mats
Description
Heat Mat HEATING MAT UNDERFLOOR STD OUTPUT 3.5M2 719W 0.5X7.0M 200W/M Heating Mats PKM-200-0350
Specifications
Specifications for Heating Mat Underfloor STD Output 3.5M2 719W 0.5 x 7.0M 200W/M
Width
500mm
Overall Length
7000mm
Surface
3.5
3.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome