Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
Heating Mat Underfloor STD Output 3.7M2 601W 0.5 x 7.4M 160W/M
By Heat Mat
Order Code:
ZT4997785S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/heating-mat-underfloor-std-output-3-7m2-601w-0-5-x-7-4m-160w-m/p/ZT4997785S
Add to quotation
View all Electrical Safety Mats
Description
Heat Mat HEATING MAT UNDERFLOOR STD OUTPUT 3.7M2 601W 0.5X7.4M 160W/M Heating Mats PKM-160-0370
Specifications
Specifications for Heating Mat Underfloor STD Output 3.7M2 601W 0.5 x 7.4M 160W/M
Width
500mm
Overall Length
7400mm
Surface
3.7
3.7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome