Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Electrical Safety Mats
HR Common Point Ground Wire 4.5m Yellow
By COBA EUROPE
Order Code:
ZT3040225S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/electrical-safety-mats/hr-common-point-ground-wire-4-5m-yellow/p/ZT3040225S
Add to quotation
View all Electrical Safety Mats
Description
COBA EUROPE HR Common Point Ground Wire 4.5m Yellow SAF4962
Tags:
#BulkDiscount
Specifications
Specifications for HR Common Point Ground Wire 4.5m Yellow
Product Code
SAF4962
Pack Size
Each
Product Type
Electrical Safety