Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Armband Hi-vis Fire Marshal
By Spectrum Industrial
Order Code:
ZT1107534P
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 - 9
£10.71
6%
10 +
£10.02
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
11.39
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/armband-hi-vis-fire-marshal/p/ZT1107534P
Add to quotation
View all Emergency & First Aid Signs
Description
Armband Hi-vis Fire Marshal
Tags:
#BulkDiscount
Specifications
Specifications for Armband Hi-vis Fire Marshal
Colour
Orange
Installation
Velcro
Width
60mm
Depth
3mm
Length
430mm
Weight
0.016kg
Material
Pvc2
Type
Armbnd
Fixing Method
Velcro