Emergency Sign, Emergency Telephone, Pack Of 10, Aluminium, 200 X 200mm

Order Code: ZT2746256S

£129.99 Inc VAT (20%)


Description

Emergency sign, emergency telephone, pack of 10, aluminium, 200 x 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ASR A1.3/ISO 7010. Material = aluminium. Motif = emergency telephone. Length = 200 mm. Height = 200 mm. Feature = long-lasting fluorescent. Colour = green. Product type = emergency escape signs. Immediate orientation in the event of an emergency due to photoluminescent marking. Available in different versions. UV resistant - suitable for indoor and outdoor use. Photoluminescent emergency exit signs in compliance with ASR A1.3 are mandatory if no safety lighting has been installed. With 55 mcd, our photoluminescent emergency exit signs are significantly over the minimum values required by DIN 67510.

See full description