Emergency Spill Kit 400 x 600mm

Order Code: ZT1186141X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.

SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.

See full description
Specifications for Emergency Spill Kit 400 x 600mm
  • Primary Colour
    Green
  • Design
    EMERGENCY SPILL KIT
  • MFR Part No.
    SK02C
  • Legend/Symbol Colour
    White
  • Fixing Method
    Wall Fix
  • Overall Height
    400mm
  • Material
    Rigid PVC
  • Overall Width
    600mm
  • Sign Type
    Emergency
  • Braille
    No
  • Description
    Emergency Spill Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome