Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Emergency Stop Sign - 75 x 100mm
By Sitesafe
Order Code:
ZT1186643X
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/emergency-stop-sign-75-x-100mm/p/ZT1186643X
Add to quotation
Schedule an order and save 5%
View all Emergency & First Aid Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Emergency Stop Sign - 75 x 100mm
Material
Vinyl
Overall Width
75mm
Primary Colour
Red
Fixing Method
Self Adhesive
Overall Height
100mm
Legend/Symbol Colour
White
Design
EMERGENCY STOP
MFR Part No.
HA17920R
Description
Emergency Stop
Sign Type
Emergency
Braille
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome