Fire Safety Sign Pack Self Adhesive Flexible Photolum. Vinyl - 36 Signs

Order Code: ZT3958826S

£309.99 Inc VAT (20%)


Description

Supplied as a 36 pack, these Fire Safety Signage sets are ideal for new businesses and are also perfect for updating tired, faded or non compliant signage in offices, schools or any other work environment where Health and Safety is paramount. Each set is printed on either 1.3mm Rigid Photoluminescent Boards or Flexible Photoluminescent Boards with self-adhesive backing allowing them to be easily applied to most surfaces. Photoluminescent signs provide an effective solution to poor visibility of a standard sign due to poor lighting, smoke or even lack of power in the event of a fire or emergency. Each product is rigorously tested to comply with DIN 67510 Part 1-4 for afterglow performance. Once fully charged Photoluminescent signs will glow for over 10 hours and are even visible in complete darkness.

Features and Benefits
• 36 piece pack ensures you have an ample amount of fire safety messaging to display around your workplace
• Photoluminescent signs ensure safety in environments of poor visibility due to emergency incidents
• Once fully charged, Photoluminescent signs will glow for up to 10 hours even in complete darkness to ensure maximum visibility even with a power failure
• Cost effective and simple way of ensuring personnel on site comply to fire safety standards and regulatons
• Available printed on either Self Adhesive Flexible Photoluminescent Vinyl or Rigid PVC Photoluminescent boards to suit your preferences and needs

Contents
• 1 x Fire Exit (Man Arrow Down) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Left) w400mm x h150mm
• 8 x Fire Exit (Man Arrow Up) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Right) w400mm x h150mm
• 4 x Fire Exit Keep Clear w300mm x h200mm
• 1 x Anti Slip Floor Arrow (8 Pack)
• 2 x Plain Photoluminescent Tape w20mm x L10m
• 2 x Fire Action Procedure w200mm x h300mm
• 4 x Fire Alarm Symbol w100mm x h100mm
• 10 x Fire Door Keep Shut w100mm x h100mm

Typical Applications
• Businesses
• Warehouses
• Offices
• Schools

Standards
• DIN 67510 Part 1-4

See full description
Specifications for Fire Safety Sign Pack Self Adhesive Flexible Photolum. Vinyl - 36 Signs
  • Material
    Vinyl
  • Sign Type
    Emergency
  • Overall Width
    200mm
    20mm
    100mm
    300mm
  • Legend/Symbol Colour
    White
  • Primary Colour
    Blue
    Green
    Red
  • Fixing Method
    Self Adhesive
  • Overall Height
    150mm
    300mm
    200mm
  • MFR Part No.
    15079

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome