Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
First Aid 150 x 125 Self Adhesive Each
By JanSan
Order Code:
ZT2427622S
£5.99
Inc VAT (20%)
£6.99
14% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/first-aid-150-x-125-self-adhesive-each/p/ZT2427622S
Add to quotation
View all Emergency & First Aid Signs
Description
JanSan First Aid 150x110 Self Adhesive.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for First Aid 150 x 125 Self Adhesive Each
Colour
Green
Material
Plastic
Size
150 x 110mm
Product Type
Safety Signs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome