Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
First Aid Box/First Aid - PVC (300 x 200mm)
By Spectrum Industrial
Order Code:
ZT1107192P
Copy
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 +
£7.71
7%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/first-aid-box-first-aid-pvc-300-x-200mm/p/ZT1107192P
Add to quotation
View all Emergency & First Aid Signs
Description
First aid box / First aid - PVC (300 x 200mm)
Tags:
#BulkDiscount
Specifications
Specifications for First Aid Box/First Aid - PVC (300 x 200mm)
Depth
1mm
Width
300mm
Weight
0.062kg
Material
PVC
Installation
Self Adhesive
Length
200mm
Colour
Green White
Type
Wall Signs
Fixing Method
Self Adhesive