First Aid Box / First Aid - PVC Signs 300 x 100mm SCA1553

Order Code: ZT1463421S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

This SCAN Safety Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specification Individual Size 300 x 100mm Sheet Size 200 x 300mm Messages 'First aid box' and 'First aid'

See full description
Specifications for First Aid Box / First Aid - PVC Signs 300 x 100mm SCA1553
  • Material
    PVC
  • MFR Part No.
    SCA1553
  • Size
    300 x 200mm
  • Height
    200mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome