Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
First Aid In The Event 200mmx300mm S/Adhesive SA89
By Allsigns
Order Code:
ZT3293058S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.57
6%
10 +
£6.15
12%
1
Add to basket
Get it in
10-12
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/first-aid-in-the-event-200mmx300mm-s-adhesive-sa89/p/ZT3293058S
Add to quotation
View all Emergency & First Aid Signs
Description
Type: Self-Adhesive
Size: 200 x 300mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for First Aid In The Event 200mmx300mm S/Adhesive SA89
Sign Type
First Aid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome