Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
First Aid is Available From Rigid PVC Sign - 297 x 420mm
By Sitesafe
Order Code:
ZT1186203X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/first-aid-is-available-from-rigid-pvc-sign-297-x-420mm/p/ZT1186203X
Add to quotation
Schedule an order and save 5%
View all Emergency & First Aid Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for First Aid is Available From Rigid PVC Sign - 297 x 420mm
Design
FIRST AID AVAILABLE FROM
Overall Height
420mm
Sign Type
First Aid
Legend/Symbol Colour
White
Overall Width
297mm
MFR Part No.
FA01049R
Primary Colour
Green
Fixing Method
Wall Fix
Material
Rigid PVC
Braille
No
Description
First Aid is Available From
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome