Guidance Poster Laminated 420x594mm Construction Site

Order Code: ZT3612382S

£19.99each Inc VAT (20%)
£199.90 minimum order value

Minimum order quantity: 10.

Description

Manufactured from laminated paper, this health and safety guidance poster is a simple and effective way of ensuring that personnel within a workplace are aware of key health and safety information. Helping to create a safety-conscious environment, each poster possesses easy-to-follow steps, concisely written and informative.

Features and Benefits
• Each scenario is broken down into easy to follow steps for clear guidance
• Clear, concise instructions that get to the point to save time in an emergency
• Can easily be affixed in key points round a workplace
• Simple and cost effective way of ensuring employees, employers and visiting personnel are all aware of key health and safety points
• Laminated for ease of cleaning and protection

Typical Applications
• Offices
• Warehouses
• Schools

See full description
Specifications for Guidance Poster Laminated 420x594mm Construction Site
  • Overall Width
    420mm
  • Legend/Symbol Colour
    White
  • Overall Height
    594mm
  • MFR Part No.
    4529
  • Material
    Laminated Paper
  • Sign Type
    Health & Safety
  • Fixing Method
    Putty
    Wall Fix
    Sticky Tape
  • Primary Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome