Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Pump Action Emergency Horn (Phe)
By Firechief
1 Review
Order Code:
ZT1196544P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/pump-action-emergency-horn-phe/p/ZT1196544P
Add to quotation
Schedule an order and save 5%
View all Emergency & First Aid Signs
Description
Pump horn
Tags:
#BulkDiscount
Specifications
Specifications for Pump Action Emergency Horn (Phe)
MFR Part No.
PHE
PHEkg
Weight
0.02kg
Depth
64mm
Width
170mm
Height
345mm
Max Output
130dBA
Effective Area
Approx 1500m
Length
7.8cm
Material
Aluminium
Plastic
Type
Air Horn
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome