Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Report Accidents Immediately Rigid PVC Sign - 297 x 420mm
By Sitesafe
Order Code:
ZT1186564X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it in
8-12
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/report-accidents-immediately-rigid-pvc-sign-297-x-420mm/p/ZT1186564X
Add to quotation
View all Emergency & First Aid Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Report Accidents Immediately Rigid PVC Sign - 297 x 420mm
Material
Rigid PVC
Legend/Symbol Colour
Blue
Fixing Method
Wall Fix
Design
K
Overall Width
297mm
MFR Part No.
FA01549R
Sign Type
Site Safety
Primary Colour
White
Standards Met
BS EN ISO 7010
Overall Height
420mm
Braille
No
Description
Report Accidents Immediately
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome