Safety Marking "Smoking Prohibited" Diameter 430mm

Order Code: ZT1541189S

£24.99 Inc VAT (20%)


Description

• Registered floor safety marking for the identification of dangerous areas, storage spaces, walkways, etc.in warehouse and logistic areas
• Registered "Smoking prohibited", P002 according to ISO 7010
• Easy to attach to floor thanks to strong self-adhesive back
• Designed for indoor use
• Abrasion resistant and hard-wearing
• Slip resistant R9 according to DIN 51130
• Dimensions: Diameter 430mm, thickness 0.4mm

See full description
Specifications for Safety Marking "Smoking Prohibited" Diameter 430mm
  • Thickness
    0.4mm
  • Diameter
    430mm
  • Product Type
    Safety Marking
  • Material
    Self-adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome