Safety Sign Your First Aider is 150 x 200mm Self-adhesive E42A/S

Safety Sign Your First Aider is 150 x 200mm Self-adhesive E42A/S

Order Code: ZT1553368S

£2.29 Inc VAT (20%)
£2.5911.5% off


Description

The sign informs staff of the names of the first aiders on site in case of an accident or emergency. The 150x200mm sign includes space for the first aider's name and location. The universal green and white colour scheme instantly categorises this as a safety sign on sight, keeping employees informed and safe at work. The self-adhesive sign can be affixed easily to walls, doors and any other surfaces, without the need for tools.
First Aiders information sign
Universal symbol and colour scheme
Space to fill in the name and location of first aider
Keep employees informed in case of accidents
Self-adhesive - no need for tools
Dimensions: 150x200mm (HxW)
Colour: Green and White

See full description
Specifications for Safety Sign Your First Aider is 150 x 200mm Self-adhesive E42A/S
  • MFR Part No.
    SR71214
  • Weight
    0.0151kg
  • Size
    150 x 200mm
  • Product Type
    Safety Signs
  • Colour
    Green and White
  • Fixing Method
    Self Adhesive
  • Shape
    Rectangle
  • Dimensions
    150 x 200mm
  • Sign Meaning
    First Aid
  • Sign Contrast Colour
    White
  • Sign Symbol Colour
    White
  • Sign Main Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome