Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Sign Eye Wash 150 x 100mm Each
By JanSan
Order Code:
ZT2427700S
£7.99
Inc VAT (20%)
£9.29
13.5% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/sign-eye-wash-150-x-100mm-each/p/ZT2427700S
Add to quotation
View all Emergency & First Aid Signs
Description
JanSan® Sign Eye Wash 150 x100mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Sign Eye Wash 150 x 100mm Each
Colour
Green
Material
Plastic
Product Type
Safety Signs
Size
200 x 150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome